Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 806-1-2 MAINS TESTER 3.5X100150-250V
BAHCO 806-1-2 MAINS TESTER 3.5X100150-250V
Voltage Tester
References
bahco:
806-1-2
rubix:
2518292
ean:
7314150183258
Technical specifications
Imprint
Flat
Blade length
100
mm
Imprint size
0,6x3,5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 806-1-2 MAINS TESTER 3.5X100150-250V
Mains tester 150-250V
Technical specifications
Attributes
Imprint
Flat
Blade length
100
mm
Imprint size
0,6x3,5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM AT5.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM 1000V VDE
ROEBUCK 02240 1000V INSULATED 2BA NUT SPINNER
BAHCO BE-8840S SCREWDRIVER ERGO IEC PZ4X200
BAHCO 8610SL-2P 2 BLADES INSULATED PH1 X 100
ROEBUCK VDE 1000V INSULATED SCREWDRIVER POZIDRIV PZ 0 X 60MM
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
FACOM ATPB1X100TVE PROT SD PHB 1X100 1000V SLIM
BAHCO 625-0-100 SCREWDRIVER AISLO PH 0X100
WERA 006178 167I VDE SCREWDRIVER TX30/100 K'FORM+
FACOM ATP0X75VE PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM 1000V VDE
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
ROEBUCK 1000V INSULATED NO.2 POZI X 10 INCH SCREWDRIVER
BAHCO BE-8708S SCREWDRIVER ERGO IEC HEX 8X200
ROEBUCK 01890 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 5 X 1
BAHCO B197.001.080 INSULATED SCREWDRIVER PH1X80