Washers form A
Inner diameter | 1.7 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 4 mm |
Inner diameter | 1.7 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 4 mm |
Standard | din 125 |
Thickness | 0.3 mm |
Class | 140hv |
Usually arrives within 14 working days