Washers form A
Inner diameter | 8.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 16 mm |
Inner diameter | 8.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 16 mm |
Standard | DIN 125 |
Thickness | 1.6 mm |
Class | 140 HV |
In stock: Next day delivery