Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
REPAIR WASHER PK 50 M5X25WSHR-REP-A2/50
REPAIR WASHER PK 50 M5X25WSHR-REP-A2/50
WASHERS
References
rubix-uk:
M5X25WSHR-REP-A2/50
rubix:
152A8697
Technical specifications
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Product details
Technical specifications
Product details : REPAIR WASHER PK 50 M5X25WSHR-REP-A2/50
Pack of 50.
Technical specifications
Attributes
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.25
excl. VAT
/
Each
£
7.50
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
M12 WASHER FORMA A2 PACK OF 25
6MM WASHER FORM A A2 PACK OF 250
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
FORM A WASHERS PK50 M8WSHR-FORMA-ZP/50
SPARTEX WASHERS TYPE A A4 44X25X4 01254250
SPARTEX WASHERS TYPE A A4 24X13X2.5 01254130
5MM WASHER FORM A A2 PACK OF 250
4MM WASHER FORM A A2 PK 250
6MM WASHER FORM A A2 PACK OF 50
5MM WASHER FORM A A4 PACK OF 100
SPARTEX WASHERS TYPE A A2 72X40X6 01252400
SPARTEX WASHERS TYPE A A4 30X17X3
8 X 40 REPAIR WASHER BZP PACK OF 100
SPARTEX RONTCPLAT1.7A2-CHEESE HEAD SCREW WASHER A2 3.5X1.7X0.3