SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 9X3X0.8 709343
Flat washers, large, 200 HV
See technical informationReferences
Superseded Ref:RONLU3A4ISO
Spartex:RONLU3A4ISO/1000
Rubix:268A3641
Manufacturer :709343
EAN:4043377309655


Technical specifications
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 9 mm |
Product details : SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 9X3X0.8 709343
Plain washers, large series, 200 HV A4 9X3X0,8
Technical specifications
Attributes
| Inner diameter | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 9 mm |
| Standard | ISO 7093 |
| Metrical diameter | M3 |
| Thickness | 0.8 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ 1,000 pieces
£ 7.92 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3 mm
Material/finishing
Outer diameter
9 mm
Metrical diameter
M3