References
Superseded Ref:RONLU5A4DIN
Spartex:RONPLU5,3A4
Rubix:264A7989
Manufacturer :9021453
EAN:4043377198327


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 15 mm |
Product details : SPARTEX RONPLU5.3A4-PENNY WASHER A4 15X5.3X1.2
Washers with outside diameter ≈ 3x nominal thread diameter A4 15X5,3X1,2 DIN 9021
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 15 mm |
| Standard | DIN 9021 |
| Metrical diameter | M5 |
| Thickness | 1.2 mm |
Show UNSPSC/ECL@SS
£ 18.50 excl. VAT
/ 1,000 pieces
£ 22.20 incl. VAT
- In stock: Next day delivery
Inner diameter
5.3 mm
Material/finishing
Outer diameter
15 mm
Standard
Metrical diameter
M5