Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
WASHERS
References
rubix-uk:
M12X35WSHR-REP-A2/25
rubix:
154A7765
Technical specifications
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : REPAIR WASHER PK 25 M12X35WSHR-REP-A2/25
Pack of 50.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.37
excl. VAT
/
Each
£
7.64
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
REPAIR WASHER PK 50 8X50X1.5WSHR-REP-ZP/50
SPARTEX WASHERS TYPE A A2 20X10.5X2 01252105
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
FORM B25 WASHER M12WSHR-FORMB/25
SPARTEX WASHERS FOR CHEESE HD SCR A2 30X19X2.5 04332190
SPARTEX WASHERS TYPE A A1.4571 12X6.4X1.6 0125457164
M8 WASHER FORM A PACK OF 50
5 X 25 REPAIR WASHER BZP PK 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
2MM WASHER FORM A A2 PACK OF 250
SPARTEX WASHERS TYPE A A2 60X34X5 01252340
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
FORM A WASHER A2 PK50 M4WSHR-FORMA-A2/50
M6 WASHER FORM C A2 PACK OF 50