SPARTEX WASHERS FOR CHEESE HD SCR A4 6X3.2X0.5 0433432
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT3,2A4
Rubix:268A3672
Manufacturer :0433432
EAN:4043377033086


Technical specifications
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 6 mm |
Product details : SPARTEX WASHERS FOR CHEESE HD SCR A4 6X3.2X0.5 0433432
Washers for cheese head screws A4 6X3,2X0,5 DIN 433
Technical specifications
Attributes
| Inner diameter | 3.2 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 6 mm |
| Standard | DIN 433 |
| Metrical diameter | M3 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ 2,000 pieces
£ 8.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.2 mm
Material/finishing
Outer diameter
6 mm
Standard
Metrical diameter
M3