SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 110X39X8
Flat washers, large
See technical informationReferences
Spartex:RONPLU39A4
Rubix:268A3659
Manufacturer :90214390
EAN:4043377198303


Technical specifications
| Inner diameter | 39 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 110 mm |
Product details : SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 110X39X8
Washers with outside diameter ≈ 3x nominal thread diameter A4 110X39X8 DIN 9021
Technical specifications
Attributes
| Inner diameter | 39 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 110 mm |
| Standard | DIN 9021 / ISO 7093 |
| Metrical diameter | M36 |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
£ 56.65 excl. VAT
/ 10 pieces
£ 67.98 incl. VAT
- Usually arrives within 14 working days
Inner diameter
39 mm
Material/finishing
Outer diameter
110 mm
Standard
Metrical diameter
M36