ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 20MM
FLEX HEAD RATCHET COMBINATION SPANNER 26MM
See technical informationSee documentsReferences
Roebuck:4971678
Rubix:1304623
Documents
Product details : ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 20MM
Small head profile ideal for confined spaces and vehicle engines.
Features a 72 teeth turn ratchet head which flexes at any interval within 180°.
Manufactured from chrome vanadium steel with a matt chrome satin finish.
Three layers of nickel plate and one layer of chrome plate protect the wrench from corrosion.
The torque and hardness are guaranteed to meet or exceed ANSI or DIN specifications.
Features a 72 teeth turn ratchet head which flexes at any interval within 180°.
Manufactured from chrome vanadium steel with a matt chrome satin finish.
Three layers of nickel plate and one layer of chrome plate protect the wrench from corrosion.
The torque and hardness are guaranteed to meet or exceed ANSI or DIN specifications.
Technical specifications
Attributes
| Length | 285 mm |
|---|---|
| Type | ratchet spanner |
Show UNSPSC/ECL@SS
£ 26.98 excl. VAT
/ Each
£ 32.38 incl. VAT
- In stock: Next day delivery

