BAHCO 6M-13-16 OPEN END WRENCH


Open-end spanners double sided 6M

References
bahco:6M-13-16
rubix:119A1366
ean:7314151832179
brand logo
brand logo
Technical specifications
Opening13x16
Length183 mm
See all Specifications

Product details : BAHCO 6M-13-16 OPEN END WRENCH


Metric open-end spanners. Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318. Material: high alloy quality steel. U-shape for better comfort. Jaw size 15 with extremely flat heads for improved accessibility. Larger and universal indication of the sizes. Chrome-plated, satin polished Patented U-shape. SB = individually packed in plastic suspension informative card.

Technical specifications


Attributes
Logistic Weight95 g
Opening13x16
Length183 mm
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
  • Usually arrives within 14 working days