References
Gedore:VDE 2 E 13
Rubix:118A2679
Manufacturer :6036350
EAN:4010886603635
Documents
Product details : GEDORE 13MMVDE RING SPANNER VDE2E-13
Strengths
•Vanadium steel 31CrV3
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Opening | 13 |
|---|---|
| Length | 190 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 25.35 excl. VAT
/ Each
£ 30.42 incl. VAT
- Delivery usually within ( 22 ) days

