Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252831174 LONG LIFE CUTTING DISC 125X2.5X22.23MM PACK 25
FLEXOVIT 66252831174 LONG LIFE CUTTING DISC 125X2.5X22.23MM PACK 25
Flexovit Long Life Cutting Discs
References
flexovit:
66252831174
rubix:
80142422
Technical specifications
Diameter
125
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66252831174 LONG LIFE CUTTING DISC 125X2.5X22.23MM PACK 25
Flexovit Long Life cut-off and deburring wheels provide long life and excellent cutting performance in both steel and stainless steel applications.
Strengths
This extra-hard wheel cuts longer on steel, for less downtime and higher productivity. Thickness 2-2.5 mm for greater cutting stability.
Applications
Cutting
Technical specifications
Attributes
Diameter
125
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.61
excl. VAT
/
Each
£
52.33
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
3M 86616 CUBITRON 3 CUT-OFF WHEEL 60+ T41 115 X1 X22.23MM
NORTON 66252828237 A60Q-125X1.0X22.23-T41 NOR-ALU
FLEXOVIT 66252920408 PRO INOX THIN CUTTING DISC 115 X 1.0 X 23MM
NORTON 66252925431 VULCAN INOX CUTTING DISC 115X1.0X22.23MM PACK 25
NORTON VULCAN UNI 180 X 7.2 X 22MM 70184625177
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P36 PACK OF 50 63642597039
3M 87338 CUBITRON 3 CUT-OFF WHEEL 36+ T42 125 X3 X22.23MM
3M 91045 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X10MM
3M 51775 SILVER CUT-OFF WHEEL T41 100MMX1MMX16MM
NORTON 66252925432 VULCAN FLAT CUTTING DISC 115 X 1.6 22.23 MM
NORTON 230X2.5X22.2DISCPK25 66252918818
NORTON 66252925462 VULCAN CHOP SAW CUTTING DISC 350X3.0X25.4MM PK 10
PFERD EHT230-1,9A46PPSF-INOX/22 EHT 230-1 9 A46 P PS 581216
KLINGSPOR 300 X 20 METAL CUTTING DISC MP288221
Sectioning disc Flexovit 66252918953