Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON VULCAN UNI 180 X 7.2 X 22MM 70184625177
NORTON VULCAN UNI 180 X 7.2 X 22MM 70184625177
Norton Vulcan Uni diamond blade
References
norton:
70184625177
rubix:
2576068
ean:
5900442045810
Technical specifications
Diameter
180
mm
Thickness
2.3
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON VULCAN UNI 180 X 7.2 X 22MM 70184625177
Diamond blade for building materials
Blades Norton Vulcan - VULCAN UNI - 180x22.23mm
Strengths
Good value for money diamond blade
Applications
Cut-Off
Technical specifications
Attributes
Diameter
180
mm
Thickness
2.3
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.05
excl. VAT
/
Each
£
27.66
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20
NORTON 180X1.6X31.75 PK25 66253056376
BDX CUTTING DISC DPC 180X2.5X22.2 METAL
NORTON 66252842745 BLUE FIRE C.O.W - 50X1X6.35MM - TYPE 41
3M 86616 CUBITRON 3 CUT-OFF WHEEL 60+ T41 115 X1 X22.23MM
NORTON VULC FLAT INOX CUTTNG DISC 125X1.6X22.23 A46 PK 25 66252833403
NORTON 66252925436 VULCAN FLAT CUTTING DISC 230 X 1.9 22.23 MM
KLINGSPOR DISCKRONENFLEXA24100 189004
FLEXOVIT 66252920407 MERCH PRO CUTTING DISC A60S 115X1.0X22.23MM
NORTON 66252828236 A60Q-115X1.0X22.23-T41 NOR-ALU
FLEXOVIT 66252918950 RETROL SAW CUTTING DISC 300X3.5X20MM
NORTON 66252918924 MULTI PURPOSE 125X1.0X22MM CUTTING DISC PACK OF 25
FLEXOVIT 66252920092 RAIL SAW CUTTING DISC 300 X 3.5 X 22.23MM PACK 10
NORTON 66252837243 STARLINE CUTTING DISC 115X1.0X22.23MM PACK 25
TYROLIT 1 STAR CUT OFF DISC 125X2.5X22.23 A30Q-BF 2 IN 1 223022