FLEXOVIT 66252920408 PRO INOX THIN CUTTING DISC 115 X 1.0 X 23MM
Flexovit Merchandise Pro Long Life - Cut-off wheels
See technical informationSee documentsReferences
Flexovit:66252920408
Rubix:45020648


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252920408 PRO INOX THIN CUTTING DISC 115 X 1.0 X 23MM
Cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Pro Long Life is fast, comfortable and has a high tool life. The discs are iron-, sulphur- and chlorine-free
Strengths
Fast cutting of steel and stainless steel, High tool life, Suitable for use on angle grinders
Applications
Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 23 mm |
| Application | cutting steel and stainless steel (inox) |
| Shape | type 41 (bf41) cutting-off disc |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | flexovit merchandising pro (ultra long life) |
Show UNSPSC/ECL@SS
£ 1.18 excl. VAT
/ Each
£ 1.42 incl. VAT
- In stock: Next day delivery