NORTON 66252925432 VULCAN FLAT CUTTING DISC 115 X 1.6 22.23 MM
Norton Vulcan Ultra Thin Inox Cutting Disc
See technical informationReferences
Norton:66252925432
Rubix:270A3202
EAN:5900442650403


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252925432 VULCAN FLAT CUTTING DISC 115 X 1.6 22.23 MM
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting off (steel and stainless steel) |
| Shape | type 41 |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- Delivery usually within ( 10 ) days