NORTON 230X2.5X22.2DISCPK25 66252918818
X-Treme Life Ultra Thin Cutting Disc
See technical informationSee documentsReferences
Norton:66252918818
Rubix:155A7031
EAN:3157623620133


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 230X2.5X22.2DISCPK25 66252918818
High performance aluminium oxide grain for fast and high material removal
Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
Depressed center disc Cut-Off for angle grinder - INOX - Norton X-Treme - 230x2.5x22.23mm
Applications
Ideal for heavy industrial use on all hard steel types and alloys
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | heavy industrial use;cutting;grinding |
| Shape | round |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | x-treme life |
Show UNSPSC/ECL@SS
£ 167.98 excl. VAT
/ Each
£ 201.58 incl. VAT
- Delivery usually within ( 10 ) days