FUSION LAMPS EDOVEN15SES 15W SES 300DEG. OVEN LAMP (L)55 MM X (DIA)25
Oven Lamp
See technical informationReferences
Fusion Lamps:EDOVEN15SES
Rubix:234A7339

Product details : FUSION LAMPS EDOVEN15SES 15W SES 300DEG. OVEN LAMP (L)55 MM X (DIA)25
15W SES 300Deg. Oven Lamp (L)55 mm x (Dia)25 mm
Technical specifications
Attributes
| Luminance | 66 lm |
|---|---|
| Power | 15 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Delivery usually within ( 3 ) days
