References
Draper:64682
Rubix:382A5399
Manufacturer :64682
EAN:5010559646821

Product details : DRAPER 64682 COLD CHISEL&GUARD 25X300MM PKD
Octagonal shank chisel manufactured from selected steel with polished cutting edge. Fitted with impact absorbing hand protection grip.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 25 mm |
| Weight | 1050 g |
| Type | cold chisel |
| Handle | impact absorbing hand protection grip |
Show UNSPSC/ECL@SS
£ 11.41 excl. VAT
/ Each
£ 13.69 incl. VAT
- Delivery usually within ( 7 ) days
