References
Draper:77142
Rubix:382A7007
Manufacturer :77142
EAN:5010559771424

Product details : DRAPER 77142 SDS + FLAT CHISEL (PACKED)
For use with SDS+ hammer drills. Packed on storage hanger.
Technical specifications
Attributes
| Length | 328 mm |
|---|---|
| Width | 20 mm |
| Type | sds+ flat chisel |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 7 ) days
