References
Fluke:FLUKE-115 EUR
Rubix:2004805
Manufacturer :2583583
EAN:0095969344814
Product details : FLUKE DIGITAL MULTIMETER 115 TRUE RMS
Fluke 110-series Digital True RMS multimeter. AC/DC Voltage: 600V. Min/Max/Average-registration of signal fluctuations. Large display with white LED back-light. Resistance measurement and continuity test . Display Hold. Automatic and manual ranging mode. Safety category CAT III 600V. AC/DC Current: 10A. Frequency. Capacity and diode test. The Fluke 115 multimeter is suitable for testing on site, ideal for service technicians.
Technical specifications
Attributes
| Measurement range | 0/600 v |
|---|---|
| Category of preload | cat iii 600 v |
Show UNSPSC/ECL@SS
£ 230.56 excl. VAT
/ Each
£ 276.67 incl. VAT
- In stock: Next day delivery
