FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET


Alligator clip set AC285

References
fluke:AC285
rubix:2004792
manufacturer :1610159
ean:0095969103428
brand logo
brand logo
Technical specifications
TypeAlligator clips

Product details : FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET


Suregrip™ accessories are designed for a better grip with slippery hands. Rubber overmolding surfaces and curves that spare the fingers, offer the user a comfortable, reliable grip on the accessory. This allows the user to carry out an accurate measurement. A pair of large Alligator clips (red, black) with nickel-plated steel beak. Tooth profile for universal applications will grip everything, from fine wire to a bolt of 20 mm. Recommended for use with TL224 and TL222 test leads. CAT IV 600 V; CAT III 1000 V, 10 A power. One year warranty.

Technical specifications


Attributes
TypeAlligator clips
Show UNSPSC/ECL@SS
£ 41.70 excl. VAT
/ Each
£ 50.04 incl. VAT
  • In stock: Next day delivery