References
Fluke:FLUKE-87-5/EUR
Rubix:1440900
Manufacturer :3947858
EAN:0095969586733
Product details : FLUKE 87-5/EUR TRUE RMS MULTIMETER
Fluke 80 Series V digital multi-meters for industrial use. AC/DC Voltage 1000V. AC/DC Current 10A. Automatic and manual ranging mode. Min/Max/Average-registration function with Min/Max Alert. AutoHold, illuminated display and input alert. Continuity and diode test, duty cycle. Lifetime warranty. Safety category CAT III 1000V/CAT IV 600V. A unique feature for accurate voltage and frequency measurements with frequency regulators and other equipment that cause electrical interference (87 V). Relative mode for eliminating the influence of test leads when measuring low resistance values. True-RMS voltage and current (Fluke 87V). Built-in thermometer (Fluke 87V). Peak registration (Fluke 87V). Fluke 87V/E2 Combination kit for the industrial electrician.
Technical specifications
Attributes
| Measurement range | 0-1000 v |
|---|---|
| Category of preload | cat iii 1000 v/cat iv 600 v |
Show UNSPSC/ECL@SS
£ 575.36 excl. VAT
/ Each
£ 690.43 incl. VAT
- In stock: Next day delivery
