FLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGE
Multimeter 117
See technical informationReferences
Fluke:FLUKE-117 EUR
Rubix:2004807
Manufacturer :2583647
EAN:0095969344852
Product details : FLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGE
Fluke 110-series Digital True RMS multimeter. AC/DC Voltage: 600V. Min/Max/Average-registration of signal fluctuations. Large display with white LED back-light. Resistance measurement and continuity test . Display Hold. Automatic and manual ranging mode. Safety category CAT III 600V. AC/DC Current: 10A. VoltAlert technology for contactless voltage detection. AutoVolt: automatic selection of AC/DC voltage. LoZ: low input impedance: helps to prevent false readings due to ghost voltage. Frequency. Capacity and diode test. Fluke 117 multimeter with contactless voltage detection. Great for electricians working in buildings to which high requirements are set, such as business premises, hospitals and schools.
Technical specifications
Attributes
| Measurement range | 0-600 v |
|---|---|
| Category of preload | cat iii 600 v |
Show UNSPSC/ECL@SS
£ 332.97 excl. VAT
/ Each
£ 399.56 incl. VAT
- In stock: Next day delivery
