References
Fluke:FLUKE-1587 FC
Rubix:2581184
Manufacturer :4691215
EAN:0095969796620
Product details : FLUKE 1587 FC 2-IN-1 INSULATION MULTIMETER
The high quality 2-in-1-insulation-DMM. The Fluke 1587 FC insulation multi-meters combine a digital insulation tester with a full digital true-RMS multimeter in a compact and portable device for optimal versatility for both troubleshooting and preventative maintenance. The Fluke 1587 FC insulation multimeter adds four powerful new diagnostic features with the Fluke Connect ® Measurements-app: Timed PI-/DAR relationship tests with TrendIt™ charts identify moisture and problems with contaminated insulation faster. Memory storage via Fluke Connect, so no results have to be written down, errors are reduced and data is stored for later follow. Temperature compensation via the app to determine accurate baselines and relevant historical comparisons. The historical tracking of equipment and the recording of trends reveals equipment decline over time, making real-time decisions on location possible with Fluke Connect® Assets. Product features: Timed PI/DAR-relationship tests. Detection of voltage-carrying circuits prevents, for additional safety of the user, insulation tests at voltages> 30 V. Low-pass filter for frequency-controlled drives, for precise measurements of motor drives. Automatic discharge of capacitive voltages for additional safety of the user. Isolation test (1587 FC: 0.01 MΩ to 2 GΩ). Isolation test voltages (1587 FC: 50 V, 100 V, 250 V, 500 V, 1000 V) for many applications. AC/DC voltage, DC in millivolt, AC/DC in milliampere, resistance (Ω), run. Capacity, diode test, temperature, min/max, frequency (Hz). Automatic shut-off so that batteries last longer. Measurement category CAT III 1000 V, CAT IV 600 V. Large display with back-light. With the robust carrying case you can bring everything needed for work. Included accessories: probe for remote use, test leads and probes, alligator clips, type K thermocouple. Compatible with the optional Fluke TPAK magnetic meter-hanging clip for convenient hands-free work.
Technical specifications
Attributes
| Measurement range | 0-1000 v |
|---|---|
| Category of preload | cat iv 600 v/cat iii 1000 v |
Show UNSPSC/ECL@SS
£ 1,025.26 excl. VAT
/ Each
£ 1,230.31 incl. VAT
- In stock: Next day delivery
