FLUKE 175 EGFID TRUE RMS MULTIMETER


Multimeter EGFID 175

References
fluke:4814507
rubix:077836
manufacturer :175
brand logo
brand logo
Technical specifications
Measurement range0-1000 v
See all Specifications

Product details : FLUKE 175 EGFID TRUE RMS MULTIMETER


All models offer true-RMS AC voltage and current measurements, 6000-count resolution, Min/Max/Average recording as well as frequency and capacity ranges. Despite all these features and many more useful features, the meters in the 170 range are easy to use.

The ergonomic housing with integrated holster protects the components under rugged and unfavourable conditions. The housing need not be opened to replace the batteries, because the batteries accessible via an easy-to-open flap. The latest safety specification for category CAT IV environments and the unique lifetime warranty offer the user the greatest possible safety. The three models from the 170 series are the standard, by combining aspects such as accuracy, functionality, ease of use, safety and reliability.

All models offer true-RMS AC voltage and current measurements, 6000-count resolution, Min/Max/Average recording as well as frequency and capacity ranges. Despite all these features and many more useful features, the meters in the 170 range are easy to use.

The ergonomic housing with integrated holster protects the components under rugged and unfavourable conditions. The housing need not be opened to replace the batteries, because the batteries accessible via an easy-to-open flap. The latest safety specification for category CAT IV environments and the unique lifetime warranty offer the user the greatest possible safety.

The ergonomic housing with integrated holster protects the components under rugged and unfavourable conditions. The housing need not be opened to replace the batteries, because the batteries accessible via an easy-to-open flap. The latest safety specification for category CAT IV environments and the unique lifetime warranty offer the user the greatest possible safety.

Strengths

• True RMS voltage and current measurements
• Manual and automatic ranging selection.
• Display and Auto Hold
• Resistance, frequency and capacity
• Continuity and diode test
• MIN/MAX/AVERAGE registration.
• Smoothing (flattening) for more stable recording of rapidly fluctuating input signals
• Safety category CATIII 1000V / CATIV 600V

Technical specifications


Attributes
Measurement range0-1000 v
Measuring techniquemulti
Show UNSPSC/ECL@SS
£ 325.63 excl. VAT
/ Each
£ 390.76 incl. VAT
  • In stock: Next day delivery