References
Fluke:TL175E
Rubix:80011654
Manufacturer :3565554
EAN:0095969528887
Product details : FLUKE TEST LEADS TL175E
Twist. Test. Stay Safe.The Fluke TL175 TwistGuard™ Test Leads offer adjustable length test tips for use in different measurement environments. By simply twisting the test lead the user can change the exposed probe tip length. Patented TwistGuard™ extendable tip. The adjustable tip shroud meets new electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements. The correct category rating for the tip exposure being used is always visible on the test leads. This makes the TL175 test leads suitable for use in many environments. Safety inside and out. WearGuard™ lead wire wear indicator makes it easier to see insulation wear and tear. If the inner, white insulation layer shows through the outer, black layer, damage is indicated, and the leads must be replaced. The silicone insulation withstands high temperatures and remains flexible in cold temperatures. While the universal input plugs are compatible with all instruments that accept standard 4 mm shrouded banana plugs
Strengths
Patented TwistGuard™ reduces tip exposure
New WearGuard™ silicone leads indicate when to replace leads
Heavy-duty strain relief tested to bends without failure
New WearGuard™ silicone leads indicate when to replace leads
Heavy-duty strain relief tested to bends without failure
Technical specifications
Attributes
| Cable length | 1.2 m |
|---|
Show UNSPSC/ECL@SS
£ 57.18 excl. VAT
/ Each
£ 68.62 incl. VAT
- In stock: Next day delivery
