References
Fluke:TL224
Rubix:2004789
Manufacturer :1610198
EAN:0095969103442
Product details : FLUKE TL224 SUREGRIP SILICONE TEST LEAD SET
Suregrip™ accessories are designed for better grip with slippery hands. Rubber overmolding surfaces and curves that spare the fingers, offer the user a comfortable, reliable grip on the accessory. This way an accurate measurement can be taken. DMM test leads (red, black) with standard banana connectors with safety insulation. Right angle connector on the one end and a straight connector on the other end. Reinforced strain relief. 1.5 meter long cord with silicone insulation provides resistance against heat and cold. CAT IV 600 V, CAT III 1000 V, 10 A power. UL certified. One year warranty.
Technical specifications
Attributes
| Cable length | 1.5 m |
|---|
Show UNSPSC/ECL@SS
£ 55.99 excl. VAT
/ Each
£ 67.19 incl. VAT
- In stock: Next day delivery
