FLUKE DIGITAL MULTIMETER 113


Multimeter 113

References
fluke:FLUKE-113 EUR
rubix:2004803
manufacturer :3088053
ean:0095969436298
brand logo
brand logo
Technical specifications
Measurement range0-600 V
Category of preloadCAT III 600 V/CAT IV 300 V

Product details : FLUKE DIGITAL MULTIMETER 113


Digital True-RMS- multimeter for electro technical basic measurements. The Fluke 113 digital multimeter provides users with the ability to perform basic meter adjustments and connectivity tests quickly and easily. This measuring instrument is extremely user-friendly and has the features you need to resolve most electrical problems. The Fluke 113 offers significant improvements compared to other digital multi meters on the market, including the Fluke-model 7-600. Using the VCHEK™ LoZ-measurement function of Fluke for low impedances, users can carry out voltage tests and continuity test s simultaneously. With the Min/Max function you can also register signal fluctuations. The Fluke 113 is suitable for diode tests and has both an automatic and a manual ranging mode. With features like compliance with the most recent safety standards, background lighting and a much larger, easier-to-read display, this measuring instrument is a must for every tool bag.

Technical specifications


Attributes
Measurement range0-600 V
Category of preloadCAT III 600 V/CAT IV 300 V
Show UNSPSC/ECL@SS
£ 159.13 excl. VAT
/ Each
£ 190.96 incl. VAT
  • In stock: Next day delivery