FLUKE C25 SOFT METER CASE


Carry case C25

References
fluke:C25
rubix:077780
manufacturer :681114
ean:0095969006378
brand logo
brand logo
Technical specifications
MaterialPolyester
Width128 mm
Height64 mm
See all Specifications

Product details : FLUKE C25 SOFT METER CASE


The CAMO-C25 camouflage carrying case is a durable zipper bag, is lined, has an inner pocket and the outside is made of high-grade polyester. It comes with a handy carrying strap and is suitable for the most popular Fluke digital multi-meters. It is available in a trendy camouflage design with 1 year warranty.

Technical specifications


Attributes
MaterialPolyester
Width128 mm
Height64 mm
Length218 mm
ColourOther
Show UNSPSC/ECL@SS
£ 92.92 excl. VAT
/ Each
£ 111.50 incl. VAT
  • In stock: Next day delivery