References
Fluke:FLUKE-325
Rubix:2517666
Manufacturer :4152643
EAN:0095969623766

Technical specifications
| Measurement range | ac current: 40.00 - 400.0 a (clamp) dc current: 40.00 - 400.0 a (clamp) ac voltage: up to 600.0 v (leads) dc voltage: up to 600.0 v (leads) resistance: 400.0 ω / 4,000 ω / 40.00 kω continuity: ≤ 30 ω capacitance: 0 - 100.0 µf / 100 - 1,000 µf frequency: 5.0 - 500.0 hz temperature (contact, type k probe included): -10,0 - 400,0 °c |
|---|---|
| Category of preload | cat iii 600 v ; cat iv 300 v |
| Opening capacity | 30 mm |
Documents
Product details : FLUKE 325 CLAMP METER
The Fluke 325 True-RMS Clamp Meter is a reliable, versatile troubleshooting tool for commercial and residential electricians, featuring True-RMS measurements, a slim design for easy transport and use, and a large display for efficient troubleshooting. With the addition of DC Current and Frequency, it has everything you’ll need to troubleshoot.
Strengths
Rugged, reliable True-RMS clamp meter with dc current and frequency measurements
Measures AC and DC current to 400 A
Measures AC voltage and DC voltage to 600 V
Provides True RMS AC voltage and current for accurate measurements on non-linear signals
Measures resistance to 40 kΩ with continuity detection
Measures frequency to 500 Hz
Measures AC and DC current to 400 A
Measures AC voltage and DC voltage to 600 V
Provides True RMS AC voltage and current for accurate measurements on non-linear signals
Measures resistance to 40 kΩ with continuity detection
Measures frequency to 500 Hz
Technical specifications
Attributes
| Measurement range | ac current: 40.00 - 400.0 a (clamp) dc current: 40.00 - 400.0 a (clamp) ac voltage: up to 600.0 v (leads) dc voltage: up to 600.0 v (leads) resistance: 400.0 ω / 4,000 ω / 40.00 kω continuity: ≤ 30 ω capacitance: 0 - 100.0 µf / 100 - 1,000 µf frequency: 5.0 - 500.0 hz temperature (contact, type k probe included): -10,0 - 400,0 °c |
|---|---|
| Category of preload | cat iii 600 v ; cat iv 300 v |
| Opening capacity | 30 mm |
Show UNSPSC/ECL@SS
£ 293.23 excl. VAT
/ Each
£ 351.88 incl. VAT
- In stock: Next day delivery