References
Fluke:TL75-1
Rubix:077781
Manufacturer :3971218
EAN:0095969589895
Documents
Product details : FLUKE TL75-1 TL75 TEST LEAD SET
TL75 -1 Hard Point TM Test Lead Set. 1 pair (red, black) test leads with comfort grip, PVC insulation and insulated right angle banana connectors. Recommended for measurements for general purposes. Safety standard: CAT II/1000 V, 10 A. EN/IEC 61010-031:2002 + A1:2008. One year warranty.
Strengths
Safety rating: CAT II 1000 V, 10 A (CAT III 1000 V, CAT IV
600 V with protective cap
600 V with protective cap
Technical specifications
Attributes
| Cable length | 1.22 m |
|---|
Show UNSPSC/ECL@SS
£ 40.90 excl. VAT
/ Each
£ 49.08 incl. VAT
- Usually arrives within 14 working days
