References
Draper:03206
Rubix:381A5957
Manufacturer :03206
EAN:5059482048012

Product details : DRAPER 03206 10W 1100LM TRIPOD SITELIGHT
This 1,100 lumens telescopic tripod SMD LED site light gives an even spread of light through a beam angle of 100 degrees, with a colour temperature of 6,000 to 6,500K – cool white to daylight – meaning fewer shadows. Made from cast aluminium and toughened glass with bumpers for added protection, the slim tripod site light has a durable aluminium die-cast housing and is adjustable to a maximum extended height of 1.3m, with a minimum lowered height of 0.8m. The site light is suitable for industrial use and is IP65 and IK06 rated. It comes supplied with a 3m VDE cable and an approved 230V plug. This 1,100 lumens telescopic tripod SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.
Technical specifications
Attributes
| Luminance | 1100 lm |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ Each
£ 35.98 incl. VAT
- Delivery usually within ( 7 ) days
