TAMLITE XCBH12CTM3 XCITE 12W LED BULKHEAD - CC - 3K/4K/6K - (DIA)330 M
xcite Bulkhead
See technical informationSee documentsReferences
Tamlite:XCBH12CTM3
Rubix:234A6513

Documents
Product details : TAMLITE XCBH12CTM3 XCITE 12W LED BULKHEAD - CC - 3K/4K/6K - (DIA)330 M
XCITE 12W LED bulkhead - CC - 3K/4K/6K - (Dia)330 mm x (D)110 mm
Technical specifications
Attributes
| Luminance | 1100 lm |
|---|---|
| Power | 12 W |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
