FUSION LAMPS EDF39/840 39W T5 849MM H/O TROPHOSPHOR TUBE (L)849 MM X (
Fluorescent Tube
See technical informationReferences
Fusion Lamps:EDF39/840
Rubix:234A7377

Product details : FUSION LAMPS EDF39/840 39W T5 849MM H/O TROPHOSPHOR TUBE (L)849 MM X (
39W T5 849MM H/O Trophosphor Tube (L)849 mm x (Dia)16 mm
Technical specifications
Attributes
| Luminance | 3005 lm |
|---|---|
| Power | 39 W |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
