Footwear paruma s3 src safety boot
EU shoe size | 48 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 48 |
---|---|
Collar height | High |
Colour | Black |
Main material | Microfiber |
ESD | No |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Hi-tech microfiber |
Usually arrives within 14 working days