References
Knipex:98 00 15
Rubix:388A4249
EAN:4003773019954



Product details : KNIPEX 980015 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x78x12 mm |
|---|---|
| Opening | 15 |
| Length | 150 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 14 ) days