References
Bahco:7444SG-M-36
Rubix:45026846
EAN:7314151829865

Product details : BAHCO 7444SG-M-36 RING END SLOGGING WR 36
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Opening | 36 |
| Length | 205 mm |
| Type | box wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 61.51 excl. VAT
/ Each
£ 73.81 incl. VAT
- Delivery usually within ( 14 ) days
