Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
"KNIPEX 98003/8"" OPEN JAW WRENCHES"
"KNIPEX 98003/8"" OPEN JAW WRENCHES"
Fork wrench
References
knipex:
98 00 3/8"
rubix:
388A4507
ean:
4003773020042
Technical specifications
Opening
9,5
Length
115
mm
See all Specifications
Product details
Technical specifications
Product details : "KNIPEX 98003/8"" OPEN JAW WRENCHES"
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
76
x
7
mm
Opening
9,5
Length
115
mm
Weight
37
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.83
excl. VAT
/
Each
£
25.00
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 7MM
GEDORE 8795-22 22MM SPIGOT FITTING OPEN ENDED
STAHLWILLE 32MM HEAVY DUTY RING SPANNERS 42020032
FACOM 24MM ANGLED OPEN SOCKET 76.24
MELFORM MEL TA 21 1IN AF HEX X 1.1/8IN AF HEX X 7IN LONG BOX SPANNER
FACOM 12 INCH ADJUSTABLE WRENCH 113A.12T
BAHCO 111M-46 COMBINATION WRENCH 46MM
467BR.18 RAPID RATCHET COMBINATION SPANNER 18MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 30 X 32MM
STAHLWILLE 2501048 3/8 INCH DRIVE X 1 AF HD CROW-FOOT
BAHCO 9071 ERGO 27MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 208MM
FACOM 55A.18X19 55A OFFSET RING SPANNER METRIC 18 X 19MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 10MM 865301
GEDORE 34MM OE SLOGSPANNER 133 34
STAHLWILLE 58211009 9MM OPEN END INSERT TOOL 9 X 12