Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 58211009 9MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211009 9MM OPEN END INSERT TOOL 9 X 12
Open-ended shell tool
References
stahlwille:
58211009
rubix:
2516999
manufacturer :
731/10 9
ean:
4018754033812
Technical specifications
Opening
9
Length
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58211009 9MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
26
x
40
mm
Logistic Weight
38
g
Opening
9
Length
17.5
mm
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.41
excl. VAT
/
Each
£
50.89
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6016910 2 14X15MM DOUBLE ENDED RING SPANNER
GEDORE 1B-60 1B COMBINATION SPANNER 60MM
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
GEDORE 7 UR 17 RATCHET COMBINATION SPANNER REVERSIBLE 17MM
STAHLWILLE 2211024 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ24
BAHCO 4M-16-17 RING WRENCH
BAHCO 1952M-11 COMBINATION WRENCH
FACOM ANG.SOCK.WREN 75.26
GEDORE 27MM OE SLOGSPANNER 133 27
BRITOOL EXPERT ADJUSTABLE WRENCH 150MM
BAHCO 28M-6 DOUBLE END SOCKET WRENCH
STAHLWILLE 14X15 MM DBL END RING SPANNER 41051415
18MM COMBINATION SPANNER LENGTH 295MM
FACOM O/E SPANNER 105.230
FAG LOCKNUT-SOCKET-KM16 KM16 SOCKET WRENCH LOCKNUT.SOCKET.KM16