FACOM 55A.18X19 55A OFFSET RING SPANNER METRIC 18 X 19MM

55A - Metric offset polygon wrenches

See technical information

References

Facom:55A.18X19
Rubix:1234142
EAN:3148516989635
brand logo

Technical specifications

Opening18x19
Length290 mm
Typebox wrench
See all Specifications

Product details : FACOM 55A.18X19 55A OFFSET RING SPANNER METRIC 18 X 19MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight264 g
Packaged dimensions (D x W x H)300x60x27 mm
Package weight287 g
Opening18x19
Length290 mm
Typebox wrench
Finishingsatin/chrome
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
  • Delivery usually within ( 14 ) days