References
Rubix-UK:M10WSHR-FORMA/25
Rubix:80345230


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 20 mm |
Product details : M10 WASHER FORM A PACK OF 25
Pack of 25.
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 20 mm |
| Metrical diameter | M10 |
Show UNSPSC/ECL@SS
£ 1.07 excl. VAT
/ Each
£ 1.28 incl. VAT
- In stock: Next day delivery