Flat washers, large
Inner diameter | 2.2 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 6 mm |
Inner diameter | 2.2 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 6 mm |
Standard | din 9021 |
Thickness | 0.8 mm |
Class | 140hv |
Usually arrives within 14 working days