References
Superseded Ref:RONCHANF25A2
Spartex:RON25A2
Rubix:268A3438
Manufacturer :01252250
EAN:4043377023803


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 44 mm |
Product details : SPARTEX WASHERS TYPE A A2 44X25X4 01252250
Washers type A A2 44X25X4 DIN 125
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 44 mm |
| Standard | DIN 125 |
| Metrical diameter | M25 |
| Thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ 100 pieces
£ 16.48 incl. VAT
- Usually arrives within 14 working days
Inner diameter
25 mm
Material/finishing
Outer diameter
44 mm
Standard
Metrical diameter
M25