Washers form A
Inner diameter | 7.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 14 mm |
Inner diameter | 7.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 14 mm |
Standard | DIN 125 |
Thickness | 1.6 mm |
Class | 140HV |
In stock: Next day delivery