Washers for socket head cap screws
Inner diameter | 5.3 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 9 mm |
Inner diameter | 5.3 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 9 mm |
Standard | DIN 433 |
Thickness | 1 mm |
In stock: Next day delivery