References
Rubix-UK:M6WSHR-FORMA/50
Rubix:80192404


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 12 mm |
Product details : M6 WASHER FORM A PACK OF 50
Pack of 25.
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 12 mm |
| Metrical diameter | M6 |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- In stock: Next day delivery