Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M8 X 30 REPAIR WASHER A2 PK OF 50
M8 X 30 REPAIR WASHER A2 PK OF 50
WASHERS
References
rubix-uk:
M8X30WSHR-REP-A2/50
rubix:
80979617
Technical specifications
Inner diameter
8.4
mm
Material/finishing
steel
Outer diameter
30
mm
Product details
Technical specifications
Product details : M8 X 30 REPAIR WASHER A2 PK OF 50
Pack of 50.
Technical specifications
Attributes
Inner diameter
8.4
mm
Material/finishing
steel
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.85
excl. VAT
/
Each
£
10.62
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
SPARTEX RONTCPLAT4.3A2-CHEESE HEAD SCREW WASHER A2 8X4.3X0.5
SPARTEX WASHERS TYPE A A2 78X43X7 01252430
SPARTEX WASHERS TYPE A A2 105X58X9 01252580
SPARTEX WASHERS TYPE A A2 7X2.8X0.5 01252028
SPARTEX RONPLU6.4A1-PENNY WASHER A1 18X6.4X1.8
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
4MM WASHER FORM A BRASS PK 250
WASHER PK 50 M6WSHR-FORMA-ZP/50
6 X 40 REPAIR WASHER BZP PACK OF 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 9X3.2X0.8
SPARTEX RONPLU15A4-PENNY WASHER A4 44X15X3
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
SPARTEX WASHERS FOR CHEESE HD SCR A4 6X3.2X0.5 0433432
SPARTEX RONTCPLAT15A4-CHEESE HEAD SCREW WASHER A4 24X15X2.5