References
Rubix-UK:M4WSHR-FORMA-A2/250
Rubix:8861846


Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 9 mm |
Product details : 4MM WASHER FORM A A2 PK 250
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 9 mm |
| Metrical diameter | M4 |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- In stock: Next day delivery
Inner diameter
4 mm
Material/finishing
Outer diameter
Metrical diameter
M4