SPARTEX WASHERS FOR CHEESE HD SCR A4 30X19X2.5 04334190
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT19A4
Rubix:268A3664
Manufacturer :04334190
EAN:4043377033048


Technical specifications
| Inner diameter | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 30 mm |
Product details : SPARTEX WASHERS FOR CHEESE HD SCR A4 30X19X2.5 04334190
Washers for cheese head screws A4 30X19X2,5 DIN 433
Technical specifications
Attributes
| Inner diameter | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 30 mm |
| Standard | DIN 433 |
| Metrical diameter | M18 |
| Thickness | 2.5 mm |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ 100 pieces
£ 11.20 incl. VAT
- Usually arrives within 14 working days
Inner diameter
19 mm
Material/finishing
Outer diameter
30 mm
Standard
Metrical diameter
M18